Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SCOTCH

Polyester Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA

  • Item # 24A671
  • My Part #
  • Mfr. Model # 355
  • Catalog Page # 1397
  • UNSPSC # 31201517
Polyester Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a hot melt synthetic rubber resin adhesive, this tape securely closes double and triple walled corrugated cartons and fiberboard. It withstands score line breaking and center seam splitting, making it ideal for use in heavy-duty box and carton sealing operations. The conformable polyester backing resists moisture, abrasion, and scuffing to hold strong throughout the shipping process. The shear strength prevents the tape legs from being pulled from the ends of the carton.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polyester
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 3.50 mil
  • Tape Width 48mm
  • Tape Length 50m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 67 lb./in.
  • Tape Adhesive Strength 78 oz./in.
  • Tape Elongation 130%
  • Legend No Legend
  • Series 355
  • Standards ASTM D1974-92, ASTM D5486 Type 3, Water Resistant Per ASTM D5570, CID A-A1830B, CIDA-A-1684C, CID A-A-1684B, Federal Specification PPP-B-636J Method I, PPP-T-60E, Amend. 2, Type 3, Class 2, MIL-T-43036B Amend 2 Type 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.