Skip Content

DV
SCOTCH

Paper Masking Tape, Rubber Tape Adhesive, 6.10 mil Thick, 1" X 60 yd., Tan, 1 EA

  • Item # 24A770
  • My Part #
  • Mfr. Model # 213
  • Catalog Page # N/A
  • UNSPSC # 14121809
Masking Tape,Natural,1 In. x 60 Yd. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 6.10 mil
  • Tape Width 1"
  • Tape Length 60 yd.
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Max. Tape Performance Temp. 350 Degrees F
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 36 oz./in.
  • Series 213
  • Standards Meets ASTM D6123, D6123M-97
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms