Skip Content

 
SCOTCH

Painters Masking Tape

Painters Masking Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Painters Masking Tape 
  • Length 55m 
  • Thickness 5 mil 
  • Color Blue 
  • Shape Continuous Roll 
Width
Please Select

Your Filters:

Clear All
Brand Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Width
Price
Qty
Please use Qty box to add item(s) to cart.
2090
18mm

$1.10 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.10 / each

Price $8.96 / each

Technical Specs

  • Item Painters Masking Tape
  • Width 18mm
  • Length 55m
  • Thickness 5 mil
  • Color Blue
  • Shape Continuous Roll
2090
24mm

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.23 / each

Technical Specs

  • Item Painters Masking Tape
  • Width 24mm
  • Length 55m
  • Thickness 5 mil
  • Color Blue
  • Shape Continuous Roll
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More