Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH

Painters Masking Tape, 60 yd. x 1", Blue, 3.8 mil

  • Item# 1YDW8
  • Mfr. Model# 2080
  • Catalog Page# N/A
  • UNSPSC# 31201503
Painters Masking Tape, 60 yd. x 1", Blue, 3.8 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Painters Masking Tape
  • Material Flatback Crepe Paper
  • Color Blue
  • Shape Continuous Roll
  • Width 1"
  • Length 60 yd.
  • Thickness 3.8 mil
  • Tensile Strength 19 lb./in.
  • Adhesion Strength 12 oz./in.
  • Adhesive Acrylic
  • Performance Temp. Up to 100 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms