Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SCOTCH

Packing List Envelope, 6 In H, PK5000

  • Item# 5GKE5
  • Mfr. Model# 8240-P
  • Catalog Page# N/A
  • UNSPSC# 44122016
Packing List Envelope,6 In H,PK5000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $707.00 / pkg. of 5,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.2 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Scotch® Custom Printed Pouch Tape Sheets 8240P, or pressure-sensitive packing list envelopes, to attach documents, packing lists, invoices, literature, catalogs, brochures, or product samples to a wide range of shipping containers. Simple and easy to apply, tape sheets are dispensed from a pad in single sheets. Synthetic rubber resin adhesive bonds document pouch to a variety of surfaces for safe delivery.

• Bright orange printed message PACKING LIST ENCLOSED draws attention
• See-through window for easy identification of pouch contents
• Strong film backing provides moisture- and abrasion-resistant barrier against rigors of shipping

View More

Technical Specs

  • Item Packing List Envelope
  • Material Polypropylene
  • Legend Packing List Enclosed
  • Height 6"
  • Width 5"
  • Color Clear with Orange Border
  • Thickness 2.5 mil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.