Skip Content

 

Packaging Tape

9 products found with these common attributes:
  • Brand SCOTCH
  • Tape Shape Continuous Roll
Narrow your results by
Item
Please Select
Tape Application
Please Select
Tape Backing Material
Please Select
Tape Adhesive
Please Select
Tape Thickness
Please Select
Tape Width
Please Select
Tape Length
Please Select
Tape Color
Please Select
Min. Tape Performance Temp.
Please Select
Max. Tape Performance Temp.
Please Select
Tape Tensile Strength
Please Select
Tape Adhesive Strength
Please Select
Tape Core Diameter
Please Select
Tape Elongation
Please Select

Brand

S SCOTCH

Shop Items By

Clearance Items
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Tape Application
Tape Backing Material
Tape Adhesive
Tape Thickness
Tape Width
Tape Length
Tape Color
Min. Tape Performance Temp.
Max. Tape Performance Temp.
Tape Tensile Strength
Tape Adhesive Strength
Tape Core Diameter
Tape Elongation
Price
Qty
Please use Qty box to add item(s) to cart.
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 100m, 1 EA
371
Carton Sealing Tape
Hand
Polypropylene
Hot Melt Resin
1.90 mil
72mm
100m
Clear
-10 Degrees F
140 Degrees F
22 lb./in.
40 oz./in.
3"
160%

$2.62 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.62 / each

Web Price $4.10

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 1.90 mil
  • Tape Width 72mm
  • Tape Length 100m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. -10 Degrees F
  • Max. Tape Performance Temp. 140 Degrees F
  • Tape Tensile Strength 22 lb./in.
  • Tape Adhesive Strength 40 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 160%
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA
375
Carton Sealing Tape
Hand
Polypropylene
Hot Melt Resin
3.10 mil
48mm
50m
Tan
40 Degrees F
80 Degrees F
35 lb./in.
55 oz./in.
3"
160%

$4.08 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.08 / each

Web Price $8.45

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 3.10 mil
  • Tape Width 48mm
  • Tape Length 50m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 80 Degrees F
  • Tape Tensile Strength 35 lb./in.
  • Tape Adhesive Strength 55 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 160%
UPVC Carton Sealing Tape, Rubber Adhesive, 1/2
681
Carton Sealing Tape
Hand
UPVC
Rubber
2.40 mil
1/2"
72 yd.
Clear
70 Degrees F
Not Rated
25 lb./in.
30 oz./in.

$10.31 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.31 / each

Web Price $11.45

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material UPVC
  • Tape Adhesive Rubber
  • Tape Thickness 2.40 mil
  • Tape Width 1/2"
  • Tape Length 72 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 70 Degrees F
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 30 oz./in.
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 1500m, 1 EA
311
Carton Sealing Tape
Machine
Polypropylene
Acrylic
2.00 mil
48mm
1500m
Clear
35 Degrees F
120 Degrees F
25 lb./in.
22 oz./in.
3"
125%

$7.69 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.69 / each

Web Price $53.75

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Machine
  • Tape Backing Material Polypropylene
  • Tape Adhesive Acrylic
  • Tape Thickness 2.00 mil
  • Tape Width 48mm
  • Tape Length 1500m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 35 Degrees F
  • Max. Tape Performance Temp. 120 Degrees F
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 22 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 125%
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 914m, 1 EA
311
Carton Sealing Tape
Machine
Polypropylene
Acrylic
2.00 mil
48mm
914m
Clear
35 Degrees F
120 Degrees F
25 lb./in.
22 oz./in.
3"
125%

$47.25 / each

Enter location to check availability
Catalog Page #  1397 

Clearance Price $47.25 / each

Web Price $52.50

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Machine
  • Tape Backing Material Polypropylene
  • Tape Adhesive Acrylic
  • Tape Thickness 2.00 mil
  • Tape Width 48mm
  • Tape Length 914m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 35 Degrees F
  • Max. Tape Performance Temp. 120 Degrees F
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 22 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 125%
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 1 EA
3771
Carton Sealing Tape
Machine
Polypropylene
Hot Melt Resin
1.90 mil
48mm
914m
White
Not Rated
Not Rated
22 lb./in.
40 oz./in.
3"
160%

$23.86 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $23.86 / each

Web Price $88.00

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Machine
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 1.90 mil
  • Tape Width 48mm
  • Tape Length 914m
  • Tape Shape Continuous Roll
  • Tape Color White
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 22 lb./in.
  • Tape Adhesive Strength 40 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 160%
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 411m, 1 EA
373
Carton Sealing Tape
Machine
Polypropylene
Hot Melt Resin
2.50 mil
48mm
411m
Clear
40 Degrees F
80 Degrees F
30 lb./in.
50 oz./in.
3"
160%

$10.32 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.32 / each

Web Price $35.80

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Machine
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 2.50 mil
  • Tape Width 48mm
  • Tape Length 411m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 80 Degrees F
  • Tape Tensile Strength 30 lb./in.
  • Tape Adhesive Strength 50 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 160%
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 411m, 1 EA
373
Carton Sealing Tape
Machine
Polypropylene
Hot Melt Resin
2.50 mil
72mm
411m
Clear
40 Degrees F
80 Degrees F
30 lb./in.
50 oz./in.
3"
160%

$30.95 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $30.95 / each

Web Price $54.00

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Machine
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 2.50 mil
  • Tape Width 72mm
  • Tape Length 411m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 80 Degrees F
  • Tape Tensile Strength 30 lb./in.
  • Tape Adhesive Strength 50 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 160%
Acetate Label Protection Tape, Acrylic Adhesive, 4
821
Label Protection Tape
Hand
Acetate
Acrylic
2.50 mil
Pink
Not Rated
Not Rated
25 oz./in.

$29.36 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.36 / each

Web Price $30.90

Technical Specs

  • Item Label Protection Tape
  • Tape Application Hand
  • Tape Backing Material Acetate
  • Tape Adhesive Acrylic
  • Tape Thickness 2.50 mil
  • Tape Shape Continuous Roll
  • Tape Color Pink
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. Not Rated
  • Tape Adhesive Strength 25 oz./in.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More