Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH

65.83m x 101.6mm Polyester Packaging Tape, Clear

  • Item# 3W657
  • Mfr. Model# 356
  • Catalog Page# N/A
  • UNSPSC# 31201517
65.83m x 101.6mm Polyester Packaging Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Packaging Tape
  • Material Polyester
  • Color Clear
  • Shape Continuous Roll
  • Width 101.6mm
  • Length 65.83m
  • Thickness 1.6 mil
  • Tensile Strength 25 lb./in.
  • Adhesion Strength 20 oz./in.
  • Adhesive Acrylic
  • Standards ASTM D3330, D3759, D3652
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.