Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SCOTCH

Masking Tape, 55m x 24mm, Green, 15.00 mil, Package Quantity 36

  • Item # 2EAY3
  • Mfr. Model # 2060-1A
  • Catalog Page # N/A
  • UNSPSC # 31201503
Masking Tape, 55m x 24mm, Green, 15.00 mil, Package Quantity 36 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $313.25 / pkg. of 36
Get This Price

$250.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.23 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 15.00 mil
  • Tape Width 24mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Green
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 24 lb./in.
  • Tape Adhesive Strength 34 oz./in.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Masking Tape, 55m x 24mm, Green, 15.00 mil, Package Quantity 36 is rated 4.9 out of 5 by 20.
Rated 5 out of 5 by from stuck in some really hard to get to areas My husband had the high school kids work on his old ford tractor but they couldn't get it into the paint shop and had all the new parts already put on so my husband wanted to spray paint it. If it hadn't been for the ease of putting the newspaper and taping it around the engine parts he could have never of gotten it done. Painting it by brush would have taken a long time and wouldn't have looked right. The tape made all the difference in holding the newspaper in place. [This review was collected as part of a promotion.]
Date published: 2015-04-30
Rated 4 out of 5 by from Very Good Product I had do some painting on some cinder blocks in my basement. The tape stuck great to the blocks themselves. Had a slight issue as the tape went over the grout lines, but once I applied extra pressure, it stuck just fine. [This review was collected as part of a promotion.]
Date published: 2014-03-24
Rated 5 out of 5 by from CWorked better than I hoped... This product worked on greasy old trim in a kitchen and worked better than I hope it would work... [This review was collected as part of a promotion.]
Date published: 2014-03-22
Rated 5 out of 5 by from works even on dirty surfaces we only use your products, they work as advertised. [This review was collected as part of a promotion.]
Date published: 2014-03-21
Rated 5 out of 5 by from Scotch Masking Tape Scotch Masking Tape for Hard-to-Stick surfaces is a great product. It can be used either inside or outside and adheres great to any surface. It doesn't come off until you take it off which is a plus to doing any home project. I will always use Scotch products because it is one of the very few names worth paying for. [This review was collected as part of a promotion.]
Date published: 2014-03-21
Rated 5 out of 5 by from Stucco walls This was the only tape I found to adhere to my stucco walls. I did try a couple of other tapes I had leftover from another project but with little success. If you have texture surfaces or a material that does not lend itself to being taped. Try this tape before you give up or better yet purchase it first. You won't be disappointed. [This review was collected as part of a promotion.]
Date published: 2014-01-11
Rated 5 out of 5 by from Awesomeness! If you need tape that will do the job, this is the one for you! It stick, and I mean sticks! Nothing else to say. [This review was collected as part of a promotion.]
Date published: 2013-09-22
Rated 4 out of 5 by from Great for Marine Use We use this product on marine vessels that we repair. YourScotch® Masking Tape for Hard-to-Stick Surfaces 2060 is perfect for boats and marine environments! [This review was collected as part of a promotion.]
Date published: 2013-09-17
  • y_2017, m_6, d_22, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_20
  • loc_en_US, sid_2EAY3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.