Skip Content

DV
SCOTCH

Paper Masking Tape, Rubber Tape Adhesive, 4.80 mil, Tan, 1 EA

  • Item # 24A815
  • My Part #
  • Mfr. Model # 2693
  • Catalog Page # N/A
  • UNSPSC # 14121809
Masking Tape,Tan,72mm  x  55m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 4.80 mil
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 60 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 42 oz./in.
  • Series CP 106
  • Standards Meets ASTM D6123, D6123M-97
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms