Skip Content

DV
SCOTCH

Flatback Paper Masking Tape, Rubber Tape Adhesive, 4.00 mil, Green, 1 EA

  • Item # 24A808
  • My Part #
  • Mfr. Model # 2480S
  • Catalog Page # N/A
  • UNSPSC # 14121809
Masking Tape,Green,3/4 In. x 60 Yd. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Flatback Paper
  • Tape Adhesive Rubber
  • Tape Thickness 4.00 mil
  • Tape Shape Continuous Roll
  • Tape Color Green
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 18 lb./in.
  • Series 2480S
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms