Skip Content

WV
SCOTCH

Vinyl Painters Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 1" X 36 yd., Blue, 1 EA

  • Item # 24A722
  • My Part #
  • Mfr. Model # 4737S
  • Catalog Page # N/A
  • UNSPSC # 14121809
Vinyl Painters Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 1" X 36 yd., Blue, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-Temperature Scotch® 4737S masking tape has a vinyl backing/rubber adhesive. Conforms to sharper curves for sharpest paint lines possible. Withstands temperature up to 300 °F. Comes in 36-yd. roll.

View More

Technical Specs

  • Item Painters Masking Tape
  • Tape Backing Material Vinyl
  • Tape Adhesive Rubber
  • Tape Thickness 5.40 mil
  • Tape Width 1"
  • Tape Length 36 yd.
  • Tape Shape Continuous Roll
  • Tape Color Blue
  • Max. Tape Performance Temp. 300 Degrees F
  • Tape Tensile Strength 16 lb./in.
  • Tape Adhesive Strength 10 oz./in.
  • Series 4737S
  • Standards ASTM D3330, D3759, D3652
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms