Skip Content

DV
SCOTCH

Paper Painters Masking Tape, Rubber Tape Adhesive, 7.60 mil Thick, 36mm X 55m, Tan, 1 EA

  • Item # 24A712
  • My Part #
  • Mfr. Model # 231/231A
  • Catalog Page # N/A
  • UNSPSC # 14121809
Masking Tape,Natural,36mm  x 55m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Painters Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 7.60 mil
  • Tape Width 36mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 70 Degrees F
  • Max. Tape Performance Temp. 250 Degrees F
  • Tape Tensile Strength 28 lb./in.
  • Tape Adhesive Strength 38 oz./in.
  • Tape Elongation 10%
  • Series 231/231A
  • Standards Meets ASTM D6123, D6123M-97, PPP-T-42C, Type I and CID-A-A-883B
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms