Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH

Masking Tape, 55m x 12mm, Tan, 6.3 mil

  • Item# 13E118
  • Mfr. Model# 232
  • Catalog Page# N/A
  • UNSPSC# 31201503
Masking Tape, 55m x 12mm, Tan, 6.3 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masking Tape
  • Material Smooth Crepe Paper
  • Color Tan
  • Shape Continuous Roll
  • Width 12mm
  • Length 55m
  • Thickness 6.3 mil
  • Tensile Strength 27 lb./in.
  • Adhesion Strength 37 oz./in.
  • Adhesive Rubber
  • Performance Temp. Up to 250 Degrees F
  • Standards Meets ASTM D6123, D6123M-97, PPP-T-42C, Type I and CID-A-A-883B
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms