Skip Content

ST
SCOTCH

Lint Roller Refill, 12 PK

  • Item # 10A311
  • My Part #
  • Mfr. Model # 836FRS-56
  • Catalog Page # N/A
  • UNSPSC # 14111701
Lint Roller Refill,White,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lint Roller Refill
  • Sheet Size 4" x 5-5/8"
  • Number of Sheets 56
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Lint Roller Refill, 12 PK is rated 4.8 out of 5 by 8.
Rated 5 out of 5 by from Woks great on cat hair I love this roller, but bought a refill and can not figure out how to get it on the handle.
Date published: 2018-01-29
Rated 3 out of 5 by from How the heck do you refil the roll? I bought a Scotch-Brite lint roller. I want to switch rolls but I can't figure out how to do it. Haven't found any videos either. Please help!
Date published: 2017-01-31
Rated 5 out of 5 by from lint good product, sure helps when i need it.I always try to look my best and the lint roller comes in handy ! [This review was collected as part of a promotion.]
Date published: 2012-11-28
Rated 5 out of 5 by from Furry dogs We have two golden retrievers, the Scotch Brite Lint roller does a great job pulling fur off of clothing, furniture, car seats... and having the opportunity to buy refills ... great idea. [This review was collected as part of a promotion.]
Date published: 2012-11-27
Rated 5 out of 5 by from LOVE IT! We use this roller refill in our house all the time. We have two cats that love to lay on the couch so we always need to get that hair off! :) [This review was collected as part of a promotion.]
Date published: 2012-11-06
Rated 5 out of 5 by from Makes Light of Difficult Tasks! the name says it all, scotch-brite adheres to lint like glue except it whisks away the lint without sticking! Love this product!
Date published: 2012-02-29
Rated 5 out of 5 by from lint rollers much better than the dollar type at a discount store! time is cut in half!! yay
Date published: 2012-01-01
Rated 5 out of 5 by from need the refills Gotta have the refills if you use the lint roller. It does not last forever
Date published: 2011-11-08
  • y_2018, m_4, d_18, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_10A311, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.