Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SCOTCH

1" x 216 ft. Polyurethane Double Sided Tape, 31 mil, 1EA

  • Item# 1F232
  • Mfr. Model# 4432
  • Catalog Page# N/A
  • UNSPSC# 31201527
1" x 216 ft. Polyurethane Double Sided Tape, 31 mil, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Double Sided Tape
  • Material Polyurethane
  • Shape Continuous Roll
  • Width 1"
  • Length 216 ft.
  • Thickness 31 mil
  • Tensile Strength 60 lb./in.
  • Adhesive Acrylic
  • Performance Temp. 50 Degrees to 200 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms