Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH

Clear UPVC Film Tape, 1" Width, 72 yd. Length, 2.3 mil Thickness

  • Item# 1F214
  • Mfr. Model# 600
  • Catalog Page# N/A
  • UNSPSC# 31201517
Clear UPVC Film Tape, 1" Width, 72 yd. Length, 2.3 mil Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Film Tape
  • Material UPVC
  • Color Clear
  • Shape Continuous Roll
  • Width 1"
  • Length 72 yd.
  • Thickness 2.3 mil
  • Tensile Strength 28 lb./in.
  • Adhesion Strength 40 oz./in.
  • Adhesive Acrylic
  • Performance Temp. Up to 70 Degrees F
  • Standards Meets CID A-A-113 Type 1 Class A, ASTM D3330, D3759, D3652
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.