Skip Content

ST
SCOTCH

Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 1/2" X 66 ft., White, 1 EA

  • Item # 2A456
  • My Part #
  • Mfr. Model # 27-1/2"
  • Catalog Page # 382
  • UNSPSC # 31201502
Electrical Tape,7 mil,1/2" x 66 ft.,Wht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scotch™ 27 furnace and oven control tape won't burn, rot, shrink, and has a high tensile and dielectric strength. This woven-glass cloth tape provides you heat-stable insulation and anti-corrosion protection for hot-spot applications such as motor lead connections, switches, and controls for furnaces and ovens. The electrical tape features thermosetting, pressure-sensitive adhesive that performs at Class B temps.

View More

Technical Specs

  • Item Electrical Tape
  • Tape Thickness 7.00 mil
  • Tape Width 1/2"
  • Tape Length 66 ft.
  • Tape Shape Continuous Roll
  • Tape Color White
  • Max. Voltage 600
  • Max. Tape Performance Temp. 265 Degrees F
  • Tape Tensile Strength 150 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Series 27
  • UV Resistance No
  • Standards UL Listed, CSA Certified, ASTM D1000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.