Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SCOTCH

50m x 48mm Polypropylene Carton Sealing Tape, Clear

  • Item # 24A649
  • Mfr. Model # 311
  • Catalog Page # N/A
  • UNSPSC # 31201517
50m x 48mm Polypropylene Carton Sealing Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carton Sealing Tape
  • Adhesive Acrylic
  • Thickness 2 mil
  • Width 48mm
  • Length 50m
  • Material Polypropylene
  • Color Clear
  • Shape Continuous Roll
  • Tensile Strength 25 lb./in.
  • Adhesion Strength 22 oz./in.
  • Standards ASTM D3330, D3759, D3652
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.