Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH

100m x 48mm Polypropylene Carton Sealing Tape, White

  • Item# 1TZU7
  • Mfr. Model# 3772
  • Catalog Page# N/A
  • UNSPSC# 31201517
100m x 48mm Polypropylene Carton Sealing Tape, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carton Sealing Tape
  • Material Polypropylene
  • Color White
  • Shape Continuous Roll
  • Width 48mm
  • Length 100m
  • Thickness 2.2 mil
  • Tensile Strength 26 lb./in.
  • Adhesion Strength 45 oz./in.
  • Adhesive Synthetic Rubber
  • Performance Temp. 40 Degrees to 80 Degrees F
  • Standards ASTM D1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.