Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH

50m x 48mm Polypropylene Carton Sealing Tape, Clear

  • Item# 15R510
  • Mfr. Model# 371
  • Catalog Page# N/A
  • UNSPSC# 31201517
50m x 48mm Polypropylene Carton Sealing Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

3” core tape bonds quickly, whether applied manually or automatically. For use with automatic sealing machines. Provides higher shear strength than acrylic.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Material Polypropylene
  • Color Clear
  • Shape Continuous Roll
  • Width 48mm
  • Length 50m
  • Thickness 1.9 mil
  • Tensile Strength 22 lb./in.
  • Adhesion Strength 45 oz./in.
  • Adhesive Synthetic Rubber/Resin Hot Melt
  • Standards ASTM D1974-92, RoHS Complaint, FDA Requirements for Indirect Food Contact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.