Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH

50m x 72mm Polyester Carton Sealing Tape, Clear

  • Item# 2DEJ2
  • Mfr. Model# 355
  • Catalog Page# N/A
  • UNSPSC# 31201517
50m x 72mm Polyester Carton Sealing Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $703.00 / pkg. of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a hot melt synthetic rubber resin adhesive, this tape securely closes double and triple walled corrugated cartons and fiberboard. It withstands score line breaking and center seam splitting, making it ideal for use in heavy-duty box and carton sealing operations. The conformable polyester backing resists moisture, abrasion, and scuffing to hold strong throughout the shipping process. The shear strength prevents the tape legs from being pulled from the ends of the carton.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Material Polyester
  • Color Clear
  • Shape Continuous Roll
  • Width 72mm
  • Length 50m
  • Thickness 3.4 mil
  • Tensile Strength 67 lb./in.
  • Adhesion Strength 78 oz./in.
  • Adhesive Synthetic Rubber/Resin Hot Melt
  • Standards ASTM D1974-92, ASTM D5486 Type 3, Water Resistant Per ASTM D5570, CIDA-A1830B, CIDA-A-1684C, CIDA-A-1684B, Federal Specification PPP-B-636J MethoDI, PPP-T-60E, Amend . 2, Type 3, Class 2, MIL-T-43036B Amend 2 Type 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.