Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SCOTCH-BRITE

Very Fine Grade, Sanding Hand Pad

  • Item # 32UM44
  • My Part #
  • Mfr. Model # 61500300217
  • Catalog Page # N/A
  • UNSPSC # 31191506
Very Fine Grade, Sanding Hand Pad close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $288.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scotch-Brite™ PRO Disc combines flexible fibers with outstanding cut to help you accomplish tough cleaning jobs or produce fine finishing results, use after use. It is a superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks. The PRO Disc is engineered to reduce surface prep time whether prior to paint in the automotive industry or scuff sanding furniture or cabinetry. Scotch-Brite fiber coating technology allows the disc to cut faster and produce a more consistent scratch, reducing the time it takes you to scuff, prep, or finish parts. The tightly graded abrasive particles in the Scotch-Brite™ PRO Disc provide consistent, uniform results throughout life of the disc.

View More

Technical Specs

  • Item Sanding Hand Pad
  • Width 6"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 360 - 400
  • Grade Very Fine
  • Series 7447
  • Color Maroon
  • Function Cleaning, Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.