ST
SCOTCH-BRITE

Ultra Fine Grade, Sanding Hand Pad

  • Item # 32UM42
  • My Part #
  • Mfr. Model # 61500300019
  • Catalog Page # N/A
  • UNSPSC # 31191505
Ultra Fine Grade, Sanding Hand Pad close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.55 / pkg. of 60
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scotch-Briteā„¢ PRO Hand Pads combine durability for long life with flexibility for reaching tight areas. The tightly graded abrasive particles provide a consistent, uniform scratch throughout life of the pad. These pads can be used in place of steel wool for conditioning metal surfaces and paint prep in less time than conventional non-woven abrasive products. Unlike fine steel wool, Scotch-Brite PRO pads will never shred during use, rust after use, or leave fine metal splinters. The durable open-web construction is load resistant, offers long life and consistent abrasive action for cleaning, finishing, and buffing with no need to adjust, turnover, or continue the same project with a new pad. The pad gets into corners and works detailed surfaces without altering the dimensions of the base material. This versatile pad is a useful item for any workshop. You can use the Scotch-Brite PRO Hand Pad right out of the box by hand, paired with a hand pad block, or run on an in-line sander for faster completion on larger areas.

View More

Technical Specs

  • Item Sanding Hand Pad
  • Length 9"
  • Width 6"
  • Abrasive Type Non-Woven
  • Abrasive Material Silicon Carbide
  • Grit 2000 - 2500
  • Grade Ultra Fine
  • Series 7448 PRO
  • Color Gray
  • Function Cleaning, Blending, Prepping, Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.