C3
SCOTCH-BRITE

Sanding Sponge, Medium Grade, Green/Yellow, Package Quantity 30

  • Item # 2FWG1
  • My Part #
  • Mfr. Model # 61500114154
  • Catalog Page # N/A
  • UNSPSC # 31191505
Sanding Sponge, Medium Grade, Green/Yellow, Package Quantity 30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.13 / pkg. of 30
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.75 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the 3M™ Scotch-Brite™ general-purpose scuff sponge for hand scuffing of auto, marine, or aircraft surfaces, and hard-to-reach areas such as door shuts, bumpers, or panel edging. Designed with aluminum oxide abrasive, the sponge resists tearing, shredding, and loading to deliver a fast cut and long life. Use abrasive sponge for cleaning, rust removal, and spot repairs in clear coat and paint systems.

• Flexible sponge conforms to irregular or contoured shapes
• Double-sided for durability and longer service life
• Use dry, with soap and water, or with solvents
• Reusable sponge can be washed repeatedly
• An alternative to steel wool, sponge will not rust or splinter

View More

Technical Specs

  • Item Sanding Sponge
  • Sides Dual
  • Abrasive Material Aluminum Oxide
  • Grade Medium
  • Length 3-1/2"
  • Width 1-1/2"
  • Thickness 3/4"
  • Color Green/Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.