Navigation Menu New

Access My Account, Order History, Lists and more here.

476X65 476X65 UNSPSC # 31191505

Sanding Hand Pad Roll, Aluminum Oxide, Continuous Roll Sheets per Roll, 1 EA

  • Item # 476X65
  • Mfr. Model # 476X65
  • UNSPSC # 31191505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sanding Hand Pad Roll, Aluminum Oxide, Continuous Roll Sheets per Roll, 1 EA

  • Item # 476X65
  • Mfr. Model # 476X65
  • UNSPSC # 31191505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sanding Hand Pad Roll
  • Length 360 in
  • Width 6 in
  • Abrasive Type Coated/Non-Woven Blend
  • Abrasive Material Aluminum Oxide
  • Sheets per Roll Continuous Roll
  • Grade Very Fine
  • Color Maroon
Back to Top