Navigation Menu New

Access My Account, Order History, Lists and more here.

476T30 476T30 UNSPSC # 31191505

Sanding Hand Pad Roll, Silicon Carbide, Continuous Roll Sheets per Roll, 1 EA

  • Item # 476T30
  • Mfr. Model # 476T30
  • UNSPSC # 31191505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sanding Hand Pad Roll, Silicon Carbide, Continuous Roll Sheets per Roll, 1 EA

  • Item # 476T30
  • Mfr. Model # 476T30
  • UNSPSC # 31191505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sanding Hand Pad Roll
  • Length 360 in
  • Width 4 in
  • Abrasive Type Non-Woven
  • Abrasive Material Silicon Carbide
  • Sheets per Roll Continuous Roll
  • Grade Ultra Fine
  • Color Gray
Back to Top