Navigation Menu New

Access My Account, Order History, Lists and more here.

476T28 476T28 UNSPSC # 31191505

Sanding Hand Pad Roll, Talc, Continuous Roll Sheets per Roll, 1 EA

  • Item # 476T28
  • Mfr. Model # 476T28
  • UNSPSC # 31191505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sanding Hand Pad Roll, Talc, Continuous Roll Sheets per Roll, 1 EA

  • Item # 476T28
  • Mfr. Model # 476T28
  • UNSPSC # 31191505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sanding Hand Pad Roll
  • Length 360 in
  • Width 36 in
  • Abrasive Type Non-Woven
  • Abrasive Material Talc
  • Sheets per Roll Continuous Roll
  • Grade Very Fine
  • Color White
Back to Top