Skip Content

ST
SCOTCH-BRITE

Sanding Hand Pad Roll, Silicon Carbide, 30 Sheets per Roll, 3 PK

  • Item # 2DJA4
  • My Part #
  • Mfr. Model # 61500151529
  • Catalog Page # N/A
  • UNSPSC # 31191516
Sanding Hand Pad Roll,Sili Crbd,P100,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $109.00 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.95 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ Color Prep Scuff helps prep color-coat areas. The second pad in a 3-part scuffing system (2FXU6 and 2DKE6, sold separately) helps achieve optimum paint adhesion. The Color Prep Scuff comes in a handy perforated roll with silicon carbide abrasive ideal for finishing, paint, plastic, and metal. Hand pad quickly and efficiently cleans, blends, and finishes; rinses clean and will not rust.

• Scuffs fast and leaves a fine finish
• Use for prep of color-coat areas and blending applications
• Ideal for use on all panels

View More

Technical Specs

  • Item Sanding Hand Pad Roll
  • Length 6"
  • Width 4-3/4"
  • Abrasive Material Silicon Carbide
  • Sheets per Roll 30
  • Grade P100
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.