TP
SCOTCH-BRITE

Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, Very Fine, Non-Woven, SC-BS, 5PK

  • Item # 2JFB5
  • My Part #
  • Mfr. Model # SC-BS
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, Very Fine, Non-Woven, SC-BS, 5PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$410.62 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Scotch-Brite™ SC surface conditioning belt for detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straight-line-brushed finishes on a variety of metals. Aluminum oxide abrasive helps remove coarse grind lines, mill marks, or small burrs left by cutting tools or abrasives. Aluminum oxide also provides a high cut-rate and long life.

• Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
• Reinforced backing and nonwoven open web material provide flexibility
• Use belt sander for rapid grinding, sanding, and finishing on a variety of surfaces

View More

Technical Specs

  • Item Sanding Belt
  • Width 6"
  • Length 48"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grade Very Fine
  • Series SC-BS
  • Color Blue
  • Backing Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

None