ST
SCOTCH-BRITE

Medium Aluminum Oxide Abrasive Roll W, 80 Grit

  • Item # 20RU24
  • My Part #
  • Mfr. Model # 61500121704
  • Catalog Page # N/A
  • UNSPSC # 31191516
Medium Aluminum Oxide Abrasive Roll W, 80 Grit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.576 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the 3M™ Scotch-Brite™ Cut and Polish Roll for metalworking, paint prep, and coating and corrosion removal. Tight and dense web allows aggressive blending, cleaning, and deburring of metals. Conformable and flexible for getting into hard-to-reach locations. Durable aluminum oxide abrasive with tough nylon backing for long life.

• Open-web material runs cool and is load resistant
• Cut to any length to use by hand or fit to machines
• Replaces leather or canvas straps for stropping and other bench applications
• Extremely durable

View More

Technical Specs

  • Item Abrasive Roll
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Grade Medium
  • Series CP-RL
  • Color Tan
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.