Skip Content

NC
SCOTCH-BRITE

Unitized Mounted Point, 80 Grit, Medium Grade Aluminum Oxide, 7/8" Dia.

  • Item # 20RU12
  • My Part #
  • Mfr. Model # 61500298726
  • Catalog Page # N/A
  • UNSPSC # 27111908
Unitized Mounted Point close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ EXL unitized mounted point lightly deburrs, blends, cleans, and finishes metal and plastic parts. Use this versatile assortment of shapes and sizes on small parts with hard-to-reach areas. The abrasive point is securely fastened to a metal spindle, so it can be used with a die grinder.

• Resists smearing for cleaner surfaces and less preparation
• Nonwoven construction resists loading during product use
• Unitized production method compresses abrasive web for greater density and durability

View More

Technical Specs

  • Item Unitized Mounted Point
  • Diameter 7/8"
  • Thickness 2"
  • Shape A11
  • Grade Medium
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Series XL-MP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.