Skip Content
C3
SCOTCH-BRITE

Gray Conformable Applicator Cleaner Head, Length 12", Width 6", 1 EA

  • Item # 2FXP7
  • Mfr. Model # 05717
  • Catalog Page # N/A
  • UNSPSC # 47131801
Gray Conformable Applicator Cleaner Head, Length 12", Width 6", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $69.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scotch-Brite™ Conformable Applicator Cleaner Head helps operators and cleaning crews achieve cleanliness in work spaces and on workpieces. This cleaner head is lightweight and has a flexible, concave head for greater conformability on curved work surfaces. Cleaner head is used with 6" x 12" non-woven surface conditioning products, such as Scotch-Brite™ airplane cleaner pads. It has a swivel attachment which accepts a standard threaded broom handle. The swivel attachment enables the pad to twist, turn and rotate for greater surface accommodation; it also enables users to better manipulate the pad.

View More

Technical Specs

  • Item Conformable Applicator Cleaner Head
  • Color Gray
  • Length 12"
  • Width 6"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.