Skip Content
TP
SCOTCH-BRITE

8" Non-Woven Hook-and-Loop Sanding Disc, Ultra Fine Grade, Silicon Carbide

  • Item # 2FXX3
  • My Part #
  • Mfr. Model # 61500176807
  • Catalog Page # N/A
  • UNSPSC # 31191506
Hook/Loop Disc,No Hole,8 in.,UF,SC,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.00 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering consistent performance and long-lasting shine, this durable finishing disc provides effective light-to-moderate cleaning, scratch blending, and deburring. It helps create satin finishes on aluminum, stainless steel, and other metals, and is also suitable for use on plastics, wood, and fiberglass. Filled with ultra fine grade silicon carbide abrasive mineral, this disc conforms to irregular surfaces and hard-to-reach areas for a clean finish that won't undercut or damage the base material. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers. Designed for use with power tools, it may also be used by hand with a disc hand pad holder.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Non-Woven
  • Vacuum Hole Design No Hole
  • Disc Diameter 8"
  • Abrasive Grade Ultra Fine
  • Abrasive Material Silicon Carbide
  • Disc Backing Material Paper
  • Series CF-HA
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.