C3
SCOTCH-BRITE

8" Deburring and Finishing Convolute Wheel, 1/2" W, 3" Arbor Hole, Medium Aluminum Oxide

  • Item # 2DJN6
  • My Part #
  • Mfr. Model # X2-WL
  • Catalog Page # N/A
  • UNSPSC # 23131506
8" Deburring and Finishing Convolute Wheel, 1/2" W, 3" Arbor Hole, Medium Aluminum Oxide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Surface Conditioning Wheels~Convolute Non-Woven Wheels


$362.41 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scotch-Brite™ EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. This deburring wheel performs best when consistently presented with a sharp edge or metal burrs. A high performance combination of mineral (aggressiveness) and density (hardness) make the Scotch-Brite™ EX2 wheel uniquely suited to applications where a moderate degree of conformability, wheel hardness, and edge retention are needed. A unique resin system helps minimize smearing and reduces heat build-up. The EX2 Deburring Wheel runs cool and resists loading due to its open-web construction. This was done to reduce the risk of part discoloration and warping, while extending the life of the wheel.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Deburring and Finishing
  • Series X2-WL
  • Diameter 8"
  • Width 1/2"
  • Arbor Hole 3"
  • Abrasive Material Aluminum Oxide
  • Density Hard (8)
  • Grade Medium
  • Max. RPM 4500
  • Application For Tough Deburring and Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None