C3
SCOTCH-BRITE

7" Non-Woven Fiber Disc, Extra Coarse Grit Silicon Carbide, 5 PK

  • Item # 2DLA7
  • My Part #
  • Mfr. Model # 61500187580
  • Catalog Page # N/A
  • UNSPSC # 31191506
7" Non-Woven Fiber Disc, Extra Coarse Grit Silicon Carbide, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.25 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This clean-and-strip disc is designed to remove coatings, rust, and weld discoloration without significantly altering the base material. It combines an extra-coarse silicon carbide abrasive with a durable, rigid, non-woven backing. The abrasive helps to provide fast cutting capability, while the open-web construction helps to resist loading. The disc also features a quick-change design, which helps to make multi-step finishing processes both quick and easy.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 7"
  • Abrasive Type Non-Woven
  • Abrasive Material Silicon Carbide
  • Abrasive Grade Extra Coarse
  • Max. RPM 8600
  • Series CX-DN
  • Color Purple
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


7 In Quick Change Disc, Silicon Carbide, TN, Extra Coarse, Non-Woven, CX-DN, PK5 is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from I used the regular grinding backing pad and just removed the 80g abrasive disk. this purple pad destroys rust or paint without having to worry about damaging base material. highly recommend this product for any rust or paint rework as it cuts removal time by AT LEAST half!
Date published: 2018-08-30
Rated 1 out of 5 by from they don't sell backing pads for this disc they told me to get one from zoro so i did try they sent me the wrong one twice
Date published: 2018-08-20
  • y_2018, m_9, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2DLA7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.