TP
SCOTCH-BRITE

7" Clean and Strip Cup Wheel, Arbor Hole, Silicon Carbide, Extra Coarse Grit

  • Item # 476T46
  • My Part #
  • Mfr. Model # 476T46
  • Catalog Page # N/A
  • UNSPSC # 23131503
7" Clean and Strip Cup Wheel, Arbor Hole, Silicon Carbide, Extra Coarse Grit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Surface Conditioning Wheels~Molded and Surface Stripping Wheels


$21.59 / each

Shipping: pkg of 15

Pickup: pkg of 15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clean and Strip Cup Wheel
  • Wheel Type Non-Woven
  • Series CS-DC
  • Diameter 7"
  • Mounting Type Arbor Hole
  • Mounting Size 5/8"
  • Abrasive Material Silicon Carbide
  • Abrasive Type Non-Woven
  • Grit Extra Coarse
  • Max. RPM 3300
  • Application For Cleaning Welds, Removing Rust and Paint
How can we improve our Technical Specifications?

Compliance and Restrictions

None