Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SCOTCH-BRITE

6" Unitized Wheel, 1" Width, 5/8" Mounting Size, Silicon Carbide, Hard (7), Extra Coarse, CS-UW, PK2

  • Item # 2DHZ3
  • Mfr. Model # 01032
  • Catalog Page # N/A
  • UNSPSC # 23131503
6" Unitized Wheel, 1" Width, 5/8" Mounting Size, Silicon Carbide, Hard (7), Extra Coarse, CS-UW, PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $244.00 / pkg. of 2
Get This Price

$195.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scotch-Brite™ Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must. Among its features, the Scotch-Brite™ Clean and Strip Unitized Wheel has a few abrasive elements that make it uniquely suited for applications like coating removal. First, it has a durable unitized construction that won’t yield or deflect to surface irregularities, ensuring an ongoing, aggressive cut. Second, it is made with open web, which helps minimize clogging and loading when removing these coatings.

View More

Technical Specs

  • Item Unitized Wheel
  • Style Clean and Strip
  • Series CS-UW
  • Diameter 6"
  • Width 1"
  • Mounting Type Arbor Hole
  • Mounting Size 5/8"
  • Abrasive Material Silicon Carbide
  • Density Hard (7)
  • Grade Extra Coarse
  • Max. RPM 7000
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.