Skip Content
TP
SCOTCH-BRITE

6" Radial Bristle Brush, Clean and Deburr, 1/2" Face Width, 50 Grit, Ceramic Aluminum Oxide

  • Item # 2FVJ1
  • Mfr. Model # 27622
  • Catalog Page # N/A
  • UNSPSC # 31191506
6" Radial Bristle Brush, Clean and Deburr, 1/2" Face Width, 50 Grit, Ceramic Aluminum Oxide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $490.80 / pkg. of 80
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ radial bristle replacement brush produces uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas. Flexible bristles are filled with proprietary 3M ceramic abrasive grain blend and provide a quality finish with minimal pressure.

• Molded, abrasive-filled bristles remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants
• Use on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals
• Contains no wire filaments for improved safety

View More

Technical Specs

  • Item Radial Bristle Brush
  • Type T-A
  • Brush Type Clean and Deburr
  • Diameter 6"
  • Face Width 1/2"
  • Arbor Size 1"
  • Grit 50
  • Abrasive Material Ceramic Aluminum Oxide
  • Color Green
  • Max. RPM 6000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.