NC
SCOTCH-BRITE

6" Metal Finishing Unitized Wheel, 1" W, 1" Mounting Size, Medium Aluminum Oxide

  • Item # 2DKX5
  • My Part #
  • Mfr. Model # 61500152956
  • Catalog Page # N/A
  • UNSPSC # 23131506
6" Metal Finishing Unitized Wheel, 1" W, 1" Mounting Size, Medium Aluminum Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scotch-Brite™ Metal Finishing Unitized Wheel combines the durability of cured open web with fast yet soft cutting action, rendering it a good wheel for finishing, blending and polishing, especially on hard-to-reach areas. The wheel is engineered by layering open web material, comprised of non-woven nylon fibers, aluminum oxide and resin, and compressing it. The compression enhances overall abrasive durability; it strengthens the wheel’s ability to swiftly and effectively tackle tough blending applications. Aluminum oxide mineral interspersed throughout the open web cuts sharp but leaves a fine, soft finish.

View More

Technical Specs

  • Item Unitized Wheel
  • Style Metal Finishing
  • Series MF-UW
  • Diameter 6"
  • Width 1"
  • Mounting Type Arbor Hole
  • Mounting Size 1"
  • Abrasive Material Aluminum Oxide
  • Density Medium (5)
  • Grade Medium
  • Max. RPM 6000
  • Color Maroon
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.