Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SCOTCH-BRITE

6" Fiber Disc, Aluminum Oxide, 1/2", Non-Woven, CF-DC, PK100

  • Item# 2DLL8
  • Mfr. Model# 00669
  • Catalog Page# N/A
  • UNSPSC# 31191506
6" Fiber Disc, Aluminum Oxide, 1/2", Non-Woven, CF-DC, PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $378.50 / pkg. of 100

Get This Price

$302.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ Clean and Finish Disc combines a conformable material and aluminum oxide abrasive to blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass.

• Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
• Open web construction resists loading and rinses clean for repeated use
• Nonwoven 3D structure provides long life and consistent finishes
• Attach to random orbital sander for increased cut-rate and to cover larger areas

View More

Technical Specs

  • Item Fiber Disc
  • Disc Dia. 6"
  • Mounting Hole Size 1/2"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grade Very Fine
  • Backing Material Nylon
  • Max. RPM 4000
  • Series CF-DC
  • Vacuum Hole Design No Hole
  • Color Maroon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.