NC
SCOTCH-BRITE

6" Deburring and Finishing Unitized Wheel, 1/2" W, 3/4" Mounting Size, Fine Silicon Carbide

  • Item # 2FWV6
  • My Part #
  • Mfr. Model # 61500103199
  • Catalog Page # N/A
  • UNSPSC # 23131503
6" Deburring and Finishing Unitized Wheel, 1/2" W, 3/4" Mounting Size, Fine Silicon Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.83 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scotch-Brite™ EXL Unitized Wheel effectively smoothest, deburrs, and finishes the edges of metal alloys, plus many plastics and composites. Open-web material is load resistant and keeps the aluminum oxide abrasive cutting at high performance by limiting clogging of the nylon fibers. Cool running, clean, and no flying wires.

• Unitized construction operates in clockwise or counterclockwise directions
• Resists smearing for cleaner surfaces and less preparation
• Minimizes heat build up to lessen impact on heat-sensitive materials

View More

Technical Specs

  • Item Unitized Wheel
  • Style Deburring and Finishing
  • Series XL-UW
  • Diameter 6"
  • Width 1/2"
  • Mounting Type Arbor Hole
  • Mounting Size 3/4"
  • Abrasive Material Silicon Carbide
  • Density Soft (2)
  • Grade Fine
  • Max. RPM 5000
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.