Skip Content
TP
SCOTCH-BRITE

6" Multi-Finishing Convolute Wheel, 4" W, 1" Arbor Hole, Coarse Silicon Carbide

  • Item # 2FWE2
  • Mfr. Model # 13357
  • Catalog Page # N/A
  • UNSPSC # 23131506
6" Multi-Finishing Convolute Wheel, 4" W, 1" Arbor Hole, Coarse Silicon Carbide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $149.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This convolute-constructed wheel provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. It's suitable for final finishing applications where a high degree of conformability is needed, such as curved, contoured, and flat surfaces. This wheel runs cool and resists loading due to its open-web construction, lessening the impact on heat-sensitive materials and reducing the risk of part discoloration and warping. Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Multi-Finishing
  • Series MU-WL
  • Diameter 6"
  • Width 4"
  • Arbor Hole 1"
  • Abrasive Material Silicon Carbide
  • Density Soft (2)
  • Grade Coarse
  • Max. RPM 6000
  • Application For Uniform Final Finishing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.