Skip Content

ST
SCOTCH-BRITE

6" Metal Finishing Convolute Wheel, 1" W, 1" Arbor Hole, Medium Aluminum Oxide

  • Item # 2FWD1
  • My Part #
  • Mfr. Model # 61500037850
  • Catalog Page # N/A
  • UNSPSC # 23131506
Convolute Whl,Metal Finish,6x1x1,MED,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $386.00 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This metal finishing wheel provides uniform brushed stainless and satin finishes on cutlery, appliance trim, builders hardware, plumbing fixtures, and more. The controlled abrasive action helps prevent undercutting or gouging, while the highly conformable wheel effectively finishes irregular or contoured surfaces, blending out minor surface imperfections. The open-web aluminum oxide material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Metal Finishing
  • Series MF-WL
  • Diameter 6"
  • Width 1"
  • Arbor Hole 1"
  • Abrasive Material Aluminum Oxide
  • Density Medium (6)
  • Grade Medium
  • Max. RPM 6000
  • Application For Uniform Satin/Antique Finishes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.