Skip Content

TP
SCOTCH-BRITE

6" Deburring and Finishing Convolute Wheel, 1" W, 1" Arbor Hole, Fine Silicon Carbide

  • Item # 2DJH5
  • My Part #
  • Mfr. Model # 61500126232
  • Catalog Page # N/A
  • UNSPSC # 23131506
Convolute Whl,Debur/Finish,6x1x1,FN,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $257.00 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.825 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ 6" convolute wheel is a smooth running wheel for light deburring, polishing, and finishing. Made with a soft construction and smooth operation to require less effort by the operator than a harder wheel. Uses fine grade silicon carbide abrasive for low-pressure applications such as paint prep.

• Multipurpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites, and glass
• Nonwoven web runs cool and lessens impact on heat-sensitive materials
• Unique resin system produces less smearing, reducing clean and prep time

View More

Technical Specs

  • Item Convolute Wheel
  • Style Deburring and Finishing
  • Series LD-WL
  • Diameter 6"
  • Width 1"
  • Arbor Hole 1"
  • Abrasive Material Silicon Carbide
  • Density Medium (6)
  • Grade Fine
  • Max. RPM 6000
  • Application For Fine or Light Deburring and Creating Polished Finish
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.