Skip Content

ST
SCOTCH-BRITE

5" Non-Woven Hook-and-Loop Sanding Disc, Very Fine Grade, Aluminum Oxide

  • Item # 2AYC1
  • My Part #
  • Mfr. Model # 61500153285
  • Catalog Page # N/A
  • UNSPSC # 31191506
Hook/Loop Disc,No Hole,5 in.,VF,AlO,PK40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.50 / pkg. of 40
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scotch-Brite™ Hookit™ Production Clean and Finish Disc delivers high cut, long life, a fine finish, and is effective for conditioning aluminum, stainless steel, plastics, wood, and fiberglass. Use the disc for fine finishing, paint prepping, and scratch blending. Aluminum oxide abrasive is widely used in grinding applications, plus sanding and finishing use for woodworking and metalworking, including ferrous alloys.

• Load-resistant, open-web construction for extended use
• Easily conforms to access hard-to-reach areas
• 3M™ Hookit quick-change attachment and removal system provides fast disc change-out for multi-step finishing processes

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Non-Woven
  • Vacuum Hole Design No Hole
  • Disc Diameter 5"
  • Abrasive Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Series PR-HA
  • Color Maroon
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.