Skip Content

C3
SCOTCH-BRITE

4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Silicon Carbide, 1 EA

  • Item # 20RU29
  • My Part #
  • Mfr. Model # 61500115565
  • Catalog Page # N/A
  • UNSPSC # 31191506
Quick Change Disc,4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.048 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For heavy-duty deburring and finishing, these discs feature open-web fiber that runs cool and resists loading. They also feature aluminum oxide abrasives to provide a high cut-rate for consistent finishing. A tough, durable abrasive, aluminum oxide self-fractures to expose fresh cutting edges, whereas traditional abrasives such as garnet, quickly wear down with use. Use on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. The quick change discs can easily and quickly attach onto a Rolocâ„¢ disc pad (sold separately) to help provide conveniently change discs from job to job or in multi-step finishing processes.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 4"
  • Abrasive Grit 60
  • Abrasive Grade Coarse
  • Abrasive Material Silicon Carbide
  • Max. RPM 12,000
  • Series SE-DR
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.