Skip Content
WV
SCOTCH-BRITE

4" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

  • Item # 45EL50
  • Mfr. Model # 54203
  • Catalog Page # 2432
  • UNSPSC # 31191506
4" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

3M™ Scotch-Brite™ AL non-woven surface blending disc has an open web construction for outstanding blending and finishing capabilities and excellent loading resistance; lasts up to twice as long as standard discs. Use on right angle or vertical shaft grinders to remove surface defects, flashing, rust and corrosion, paint, or scale. Also good for cleaning molds, blending mill and tool marks, and imparting finishes.
• Hook-and-loop connection

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Non-Woven
  • Vacuum Hole Design No Hole
  • Disc Diameter 4"
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Series AL-DH
  • Color Maroon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.