Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SCOTCH-BRITE

3" Quick Change Disc, Aluminum Oxide, TR, 60 Grit, Medium, Non-Woven, SL-DR, EA1

  • Item# 20RU42
  • Mfr. Model# 33794
  • Catalog Page# N/A
  • UNSPSC# 31191506
3" Quick Change Disc, Aluminum Oxide, TR, 60 Grit, Medium, Non-Woven, SL-DR, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $3.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ Roloc™ SL surface conditioning disc combines blending and finishing with an aggressive cut. The open-web, nonwoven disc runs cool, resists loading, and maintains cut-rate consistency throughout the life of the disc. Durable aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Helps reduce or eliminate conditioning steps for weld clean up, grind line refinement, metal blending, and even light deburring. Quick-change disc attaches onto a Roloc™ disc pad (sold separately.)

View More

Technical Specs

  • Item Quick Change Disc
  • Disc Dia. 3"
  • Attaching System TR
  • Attachment Type Roll-On/Off
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grit 60
  • Grade Medium
  • Max. RPM 18,000
  • Series SL-DR
  • Color Brown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.