Skip Content

NC
SCOTCH-BRITE

3" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

  • Item # 45EL49
  • My Part #
  • Mfr. Model # 61500313616
  • Catalog Page # 2371
  • UNSPSC # 31191506
Surface Conditioning Disc,3in,Medium close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Brite™ AL non-woven surface blending disc has an open web construction for outstanding blending and finishing capabilities and excellent loading resistance; lasts up to twice as long as standard discs. Use on right angle or vertical shaft grinders to remove surface defects, flashing, rust and corrosion, paint, or scale. Also good for cleaning molds, blending mill and tool marks, and imparting finishes.
• Hook-and-loop connection

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Non-Woven
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 3"
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Series AL-DH
  • Color Maroon
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.