Skip Content
NC
SCOTCH-BRITE

28" x 14" Purple Diamond Floor Pad Plus, Non-Woven Polyester Fiber, Package Quantity 5

  • Item # 401M72
  • My Part #
  • Mfr. Model # 85994
  • Catalog Page # N/A
  • UNSPSC # 47121605
Diamond Floor Pad Plus,Purple,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $499.40 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Purple Diamond Floor Pads Plus are diamond-coated and clean and polish stone floors with medium shine in good condition. Use to enhance the appearance of your terrazzo, slate, and polished concrete. Use with rotary, automatic, electric, battery, or propane floor machines.

View More

Technical Specs

  • Item Diamond Floor Pad Plus
  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family Purple
  • Floor Pad Size 14" x 28"
  • Speed 175 to 600 rpm
  • Pad/Brush Shape Rectangular
  • Material Non-Woven Polyester Fiber
  • Color Purple
  • Machine Size Various
  • For Use With Rotary and Automatic Floor Machine
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.